Arch™ Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD

Part #A4101350075  |  Item #4320762  |  Manufacturer Part #4101350.075

Color/Finish: Stainless Steel - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull-out sprayer has 24" extension hose for easy cleaning
  • Valve cartridge assures a lifetime of drip-free performance
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Includes supply lines
  • Toggle button activation allows for easy adjustment from stream to spray
  • ADA approved metal lever handle
  • Spout height: 13" (330 mm)
  • Spout clearance: 9-1/2" (241 mm)
  • Lifetime finish won't tarnish or scratch
  • Lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic

Collection: Arch™

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-1/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/16 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 9-9/16 in

Spout Reach: 8-13/16 in

Spout Swivel: 130°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No