This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7061131002
  • Item #10158898
  • Manufacturer Part #7061131.002
4.5 out of 5 Customer Rating
Brand image
American Standard

Aspirations Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7061131002
  • Item #10158898
  • Manufacturer Part #7061131.002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • IDEAL FOR SMALLER SINKS: Compact size fits perfectly where space is limited
  • NO-DRIP RELIABILITY: Equipped with ceramic disc valve for exceptional performance
  • GREAT PRICE: Premium quality single-handle faucet
  • ALL METAL CONSTRUCTION: Single-handle faucet is made of metal for lasting dependability
  • CONVENIENT DRAIN DESIGN: Metal push pop-up drain is easy to use and convenient when cleaning or removing clogs
  • ANTI-SCALD PROTECTION: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • EASY TO INSTALL: DIY-friendly bathroom faucet is easy to install with or without optional deck plate
  • REDUCES WATER USE: WaterSense certified for water savings and efficiency
  • LEAD-FREE: Compliant with all national and regional lead-free regulations
  • WARRANTY: Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
4-7/8 in
Flow Rate
1.2 gpm
Number of Pieces
1 Piece
Spout Height
2-3/4 in
Spout Reach
4 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Aspirations
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
A7061131002
WaterSense Labeled
Yes
UPC
012611938177