DESCRIPTION

  • EverClean® surface
  • For use with Town Square® tubs and whirlpools
  • Nominal dimensions: 59-1/2 x 41-5/8" x 23"
  • Pre-leveled tub bottom
  • Screw-on connection
  • Six multi-directional and flow adjustable jets
  • Two silent air volume controls

American Standard Town Square® Bath Drain

A1594170

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
American Standard Town Square 2742 Bathtubs
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$130.27
EACH
  • QUANTITY