DESCRIPTION

  • Includes brass wall escutcheon, metal lever handle, diverter tub spout and FloWise® showerhead with arm and flange
  • Trim only
  • Turbine spray

American Standard Colony® Soft Bath or Shower Trim Kit

AT675508

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/8 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$84.0
EACH
  • QUANTITY