DESCRIPTION

  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Fitting can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • GPM: 1.2
  • Includes both hot/cold and color matched plug button
  • Limited lifetime warranty
  • Long-lasting, durable metal construction
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop

American Standard Colony® Pro Bathroom Faucet with Single Lever Handle

A7075104

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Washerless
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-3/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
3-9/16 in
Spout Reach
4-5/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$128.52
EACH
  • QUANTITY