DESCRIPTION

American Standard Bathtub Diverter Spout repair Kit

AM962106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 2555.401 Town Square 2-Handle Bidet Faucet
CARB OTC LEED Compliant
No
Color Finish
Satin
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$21.0
EACH
  • QUANTITY