DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Reliable performance

American Standard Bathtub Diverter Spout Repair Kit

AM9621060A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 2555.401 Town Square 2-Handle Bidet Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
$32.76
EACH
  • QUANTITY