Measure Filled Kitchen Deck Plate for 4931360 Kitchen Faucet in Polished Chrome

You last purchased this on
 
American Standard

Beale™ Measure Filled Kitchen Deck Plate for 4931360 Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Beale™ Measure Filled Kitchen Deck Plate for 4931360 Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4931888002
  • Item #7545023
  • Manufacturer Part #4931888.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 3-hole installation
  • Solid Metal construction
  • For use with Beale MeasureFill™ in Chrome Finish
  • mounting hardware is included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
4931360 Kitchen Faucet
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Beale™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-3/16 in
Faucet Part Type:
Deck Plate
Faucet Type:
Pull-down
GSA Approved:
No
Height:
5/16 in
IAPMO Listed -:
No
ISO:
No
Length:
9-3/16 in
Material:
Zinc
NSF Certified:
No
Size:
9-3/16 in x 2-9/16 in
Toilet Bowl Length:
9-3/16 in
WaterSense Labeled:
No
Width:
2-9/16 in