Measure Filled Kitchen Deck Plate for 4931360 Kitchen Faucet in Stainless Steel
Beale™ Measure Filled Kitchen Deck Plate for 4931360 Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 3-hole installation
- Solid Metal construction
- For use with Beale MeasureFill in Stainless Steel Finish
- mounting hardware is included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 4931360 Kitchen Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Beale™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-3/16 in
- Faucet Part Type:
- Deck Plate
- Faucet Type:
- Pull-down
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 9-3/16 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 9-3/16 in x 2-9/16 in
- Style:
- Modern
- Toilet Bowl Length:
- 9-3/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.64 lb
- Width:
- 2-9/16 in