DESCRIPTION

  • "Re-Trax™ spray head retraction system: Spray hose technology system to ensure smooth pull-out, operation, and retraction of spray head."
  • Automatic Safety Shut-off after 5 minutes when faucet was turned on via touch functionality
  • Can be operated as battery only or as plug-in version if desired with the separately sold AC adapter.
  • Ceramic Disc Valve Cartridge: Precise temperature and flow control with a lifetime of drip-free, maintenance-free performance.
  • Dual-Function Pull-down spray head: allows for easy switching between regular stream and powerful spray
  • Manual Faucet Operation: Lever handle allows for manual faucet operation.
  • MeasureFill™ Technology: Delivers a precise set volume of water-on demand up to 5 cups/40 ounces. Turn the dial to your desired volume of water, then touch to turn on the water flow.
  • Sleek, contemporary tube style design features a comfortable rounded handle shape and coin edge knurling on the faucet dial for extra grip - Blue LED Light illuminates when the faucet is in use
  • Touch Functionality: Faucet can be turned ON and OFF with a simple touch on the faucet dial window.

American Standard Beale™ Single Handle Pull Down Kitchen Faucet

A4931360

Manufacturer Part #: 4931360.075

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
3/8 in
Collection
Beale™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
EPA Compliant
Yes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
17-5/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
17-5/8 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
9-5/8 in
Spout Reach
8-1/4 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes

Print