Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
American Standard

Beale™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Beale™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A4931360075
  • Item #7545022
  • Manufacturer Part #4931360.075
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Touch Functionality: Faucet can be turned ON and OFF with a simple touch on the faucet dial window
  • Manual Faucet Operation: Lever handle allows for manual faucet operation
  • MeasureFill™ Technology: Delivers a precise set volume of water - on demand up to 5 cups/40 oz
  • Brass swivel spout and two function spray head
  • Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
  • Integral Check Valves: Prevents back flow and cross flow
  • Ceramic Disc Valve Cartridge: Precise temperature and flow control with a lifetime of drip-free, maintenance-free performance
  • Re-Trax™ spray head retraction system: Spray hose technology system to ensure smooth pull-out, operation, and retraction of spray head
  • Lead-Free
  • Durable braided nylon spray hose is complete with two integral check valves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Beale™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10-1/2 in
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
17-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes