Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel - PVD

You last purchased this on
 
American Standard

Beale™ Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #A4931380075
  • Item #7081331
  • Manufacturer Part #4931380.075
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Beale™ Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel - PVD

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Selectronic® hands-free sensor allows you to operate the faucet without touching, and easily changes to manual mode when desired with a sliding sensor door
  • Brass swivel spout
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Integral check valves prevent back flow and cross flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Beale™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Deck Plate Included:
No
Depth:
10-6/16 in
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Spout Height:
10-1/2 in
Spout Reach:
8-1/8 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No