1.28 gpf Manual Flush Valve
Bedpan 1.28 gpf Manual Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manual flush valve, 1.28 gpf
- Stop valve and sweat solder assembly
- Bedpan washer with straight down tube
- Includes 1-1/2" spud coupling and flange and wall support
- Brass spray arm
- Includes EPDM vacuum breaker assembly for chemical resistance
- Counter balanced pivot assembly keeps spray arm in last position
- Solid brass construction
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bedpan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 26-3/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No