Single Cross Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
American Standard

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A7880191002
  • Item #4731096
  • Manufacturer Part #7880191.002
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes by-pass valve with Heritage® handle
  • Screwdriver stops
  • Includes atmospheric vacuum breaker and nozzle with hook
  • Excellent in commercial applications
  • Vacuum breaker features a brass housing, ells and nipples with back flow preventer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Built-In Grinder:
No
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Material:
Cast Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Handle Type:
Cross
Height:
14.937 in
Hose Length:
4 in
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Spout Type:
Low Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No