DESCRIPTION

  • By-pass valve with Heritage® handle
  • Includes atmospheric vacuum breaker and nozzle with hook
  • Screwdriver stops

American Standard Bedpan Cleanser Assembly with Vacuum Breaker and Self Closing Cross Handle

A7880191

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Self closing
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$575.64
EACH
  • QUANTITY

DOCUMENTS