DESCRIPTION

  • Atmospheric vacuum breaker
  • Rubber hose: 45-5/8"
  • Spray end
  • Volume regulator with ceramic disc valve and wheel handle
  • Wall hook

American Standard Bedpan Cleanser with Volume Regulator and Vacuum Breaker

A7582167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$526.44
EACH
  • QUANTITY