Pressure Balancing Shower Fitting with Single Lever Metal Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #TU430500.002
Berwick® Pressure Balancing Shower Fitting with Single Lever Metal Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Turbine spray
- Limited lifetime warranty on function and finish
- Trim only
- Metal lever handle
- Coordinating Deck Mount Tub Filler, Bathroom Sink and Bidet Faucets Available
- Valve body (R110 series) must be ordered separately
- Limited Lifetime Warranty - Function & Finish
- Durable Brass Construction
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Berwick®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-1/4 in
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No