Deckmount Tub Filler with Cross Handle in Polished Chrome
Berwick® Deckmount Tub Filler with Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridges for a lifetime of drip-free performance
- Rigid brass and copper waterway below deck provided for 12" installations (can be cut for 8" installations)
- Separate handles for hot and cold water for precise adjustment
- With hand shower
- Handle-alignment system for fine tuning the handle position
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Berwick®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Cross
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 6-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/8 in
- WaterSense Labeled:
- No