Berwick® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #A7430152002  |  Item #4297433  |  Manufacturer Part #7430152.002

$322.40 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • With grid drain
  • Single hole monoblock design
  • Braided flexible hoses with 3/8" (10 mm) compression connectors
  • WaterSense certified to help reduce water use
  • Metal lever handle
  • Includes Red/Blue indicators

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic, Volume Control

Collection: Berwick®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-11/16 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 12-5/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 8-11/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Size: 8-11/16 in x 2 in

Spout Height: 9-1/4 in

Spout Reach: 6-7/8 in

Spout Type: Standard

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 2 in