Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
American Standard

Berwick® Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #AT430740295
  • Item #4731180
  • Manufacturer Part #T430740.295
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Includes stamped brass escutcheon plate
  • Trim only
  • Escutcheon plate is stamped brass
  • Ceratherm includes Hot Limit Safety Stop
  • Maximum temperature is 112 degrees F
  • Volume is controlled by twin ceramic disc valve cartridges
  • Temperature is maintained by a wax element moving a shuttle between hot and cold
  • Available with 1/2" or 3/4" NPT inlets and outlets
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R522 and R523
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Berwick®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
EPA Compliant:
No
Escutcheon Height:
7-15/16 in
Escutcheon Width:
7-15/16 in
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever/Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No