Volume Control Valve Trim Kit with Single Cross Handle in Polished Chrome

You last purchased this on
 
American Standard

Berwick® Volume Control Valve Trim Kit with Single Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Volume Control Valve Trim Kit with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #AT430702002
  • Item #4297684
  • Manufacturer Part #T430702.002
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To be used with rough valve body model numbers R701 or R711 (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Berwick®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No