24 x 19 in. Rectangular Pedestal Bathroom Sink in Linen

You last purchased this on
 
American Standard

Boulevard® 24 x 19 in. Rectangular Pedestal Bathroom Sink in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Boulevard® 24 x 19 in. Rectangular Pedestal Bathroom Sink in Linen

  • Fast #
  • Part #A0641001222
  • Item #4729446
  • Manufacturer Part #0641001.222
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitreous china
  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Basin features flat bottom to allow for countertop use
  • Nominal dimensions: 24" x 19"
  • Template supplied
  • Requires U-shaped counter cut out
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Boulevard®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
17 in x 12-1/2 in x 5 in
Sink Depth:
7 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 19 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19 in