24 x 19 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
American Standard

Boulevard® 24 x 19 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Boulevard® 24 x 19 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0641001020
  • Item #4297870
  • Manufacturer Part #0641001.020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rear overflow
  • Basin has flat bottom to also allow use as a countertop sink with U-shaped cut out
  • Basin features flat bottom to allow for countertop use
  • Nominal dimensions: 24" x 19"
  • Template supplied
  • Requires U-shaped counter cut out
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Boulevard®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 12-1/2 in
Sink Depth:
7 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
A0641001020
Vessel Only:
Yes
Width:
19 in