19-3/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White
Boxe® 19-3/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White
Frequently Purchased Together
Product Details
- Self-rimming with sealant
- Rear overflow
- Space-saving design installs on a 13" minimum depth countertop
- 4.5 in. deep
- Bowl size: 10-1/2" x 15" x 4-3/4"
- Front to Back measures 10.5 in.
- Nominal dimensions: 19-3/4" x 17-3/4"
- Includes cut-out template and mounting kit
- Towel Bar sold separately order 8412.000.002
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Boxe®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10-1/2 in
- Sink Bowl Size, Left:
- 12-37/100 in x 12-93/100 in x 2-87/100 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Size:
- 19-3/4 in x 17-3/4 in
- Width:
- 17-3/4 in