Brass Trip Lever Drain in Brushed Nickel
Brass Trip Lever Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 165-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw-on connection
- Pre-leveled tub bottom
- For use with Town Square® tubs and whirlpools
- Two silent air volume controls
- Nominal dimensions: 59-1/2 x 41-5/8 in. x 23 in.
- Six multi-directional and flow adjustable jets
- EverClean® surface
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Town Square 2742
- Built-In Grinder:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12 in
- Drain Body Material:
- Brass
- EPA Compliant:
- No
- Height:
- 27-23/25 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- Yes
- Size:
- 12 in x 3-19/100 in
- Thread Size:
- 2-1/8 in
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 3-19/100 in