24 in. Towel Bar in Polished Nickel

You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #A8337024013
  • Item #7561032
  • Manufacturer Part #8337024.013
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No exposed set screws.
  • Easy to Install
  • Metal construction for durability & long life. Brass Rod.
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
C-Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-11/16 in
EPA Compliant:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Brass
Mount Type:
Wall
NSF Certified:
No
Origin:
Global
Product Type:
Hardware
Projection:
4-11/16 in
Size:
4-11/16 in x 26-1/16 in
Style:
Transitional
WaterSense Labeled:
No
Weight:
2.17 lb
Width:
26-1/16 in