1.28 gpf Toilet Tank in Linen
Cadet® Pro™ 1.28 gpf Toilet Tank in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Covered under 5 year limited warranty
- Tank only
- 12" (305 mm) rough-in
- Metal trip lever
- Trip lever
- Flush valve: 3"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- ASSE Standards:
- ASSE 1002
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 3517B.101
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet® Pro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-9/50 in
- IAPMO Listed -:
- Yes
- Length:
- 12-5/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Size:
- 12-5/16 in x 19-3/16 in
- Tank Only:
- Yes
- Toilet Bowl Length:
- 12-5/16 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- Yes
- Width:
- 19-3/8 in