• Cart

DESCRIPTION

  • Pre-leveled tub bottom
  • Sleek contemporary styling
  • Soaking tub with extra deep bathing well
  • Wide accessory storage deck

American Standard Cadet® 66 x 32 in. Free Standing Bath Tub in Arctic

A2764014M202011

Color Finish

Arctic

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cadet®
Color Finish
Arctic
Color Finish Category
Whites
Height
21-1/2 in
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
32 in

  • QUANTITY

0 item(s) added to Cart Checkout Now