19 in. Round Countertop Sink with 4 in. Center Faucet Holes in White
Cadet® 19 in. Round Countertop Sink with 4 in. Center Faucet Holes in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Supplied with cutout template
- EverClean® antimicrobial surface
- Supplied with cut out template
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-1/4 in x 12-1/4 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- Type:
- A0427444EC020
- Vessel Only:
- Yes