24-1/2 x 20 in. D-shaped Pedestal Bathroom Sink in Linen
Cadet™ 24-1/2 x 20 in. D-shaped Pedestal Bathroom Sink in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet ledge with generous shelf area
- Rear overflow
- Pedestal top only
- Bowl size: 20" (508mm)
- 35" (889mm)height
- Nominal dimensions: 24-1/2" x 20" x 35" (622 x 508 x 889mm)
- Soap/accessory ledge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 731100-400
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 19-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- D-shaped
- Sink Bowl Size:
- 20 in x 12 in x 6 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/2 in x 20 in
- Size:
- 24-1/2 in x 19-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20 in