Cadet® 3 1.28 gpf Elongated Toilet in Linen with 10 in. Rough-In with Left-Hand Trip Lever

Part #A270CB101222  |  Item #7292541  |  Manufacturer Part #270CB101.222

$327.85 EACH
(Pricing is for Linen)

Color/Finish: Linen

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • PowerWash® rim scrubs bowl with each flush
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • High Efficiency Toilet (HET) and ultra low-consumption
  • Includes color match bowl caps
  • Seat not included
  • Material: Vitreous china
  • Rough-in size: 10"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Cadet® 3

Color Finish: Linen

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 29 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 28-1/2 in

MA Approved: No

Material: Vitreous China

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Rough-In: 10 in

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Weight: 90

Width: 17-1/4 in