1.28 gpf Round Two Piece Toilet in Linen

You last purchased this on
 
American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in Linen

  • Fast #
  • Part #A270DA101222
  • Item #7292600
  • Manufacturer Part #270DA101.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • High Efficiency Toilet (HET) and ultra low-consumption
  • PowerWash® rim scrubs bowl with each flush
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat not included
  • Includes color match bowl caps
  • Glazed trapway: 2-1/8"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2-2008
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-08
Collection:
Cadet®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
28-7/8 in
IAPMO Listed -:
Yes
Length:
28-1/4 in
MA Approved -:
No
Material:
Vitreous China
Toilet Bowl Height:
15 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
13-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-3/8 in