Cadet® 3 1.28 gpf Toilet Tank in White with Right-Hand Trip Lever

Part #A4188A155020  |  Item #4732432  |  Manufacturer Part #4188A155.020

$123.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Covered under 5 year limited warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3517F101.020 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Cadet® 3

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 13 in

IAPMO Listed: No

Length: 8-7/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: Yes

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Width: 17-3/8 in

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Cadet® 3 1.28 gpf Toilet Tank in White with Right-Hand Trip Lever /$123.00