1.6 gpf Elongated Two Piece Toilet in Linen

You last purchased this on
 
American Standard

Cadet® 1.6 gpf Elongated Two Piece Toilet in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 1.6 gpf Elongated Two Piece Toilet in Linen

  • Fast #
  • Part #A270AA001222
  • Item #7292343
  • Manufacturer Part #270AA001.222
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Seat not included
  • Rough-in size: 12"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2-2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-08
Collection:
Cadet®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
30-1/4 in
IAPMO Listed -:
No
Length:
30-1/4 in
MA Approved -:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/4 in
Toilet Bowl Width:
13-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
17-3/8 in