Cadet® 3 1.6 gpf Round Floor Mount Two Piece Toilet in Bone

Part #A270DB001021  |  Item #7346515  |  Manufacturer Part #270DB001.021

$277.97 EACH
(Pricing is for Bone)

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Cadet® 3

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Handle Type: Trip Lever

Height: 29-1/8 in

IAPMO Listed: No

Length: 26-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in

Toilet Seat Included: No

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-1/4 in