1.6 gpf Round Two Piece Toilet in White
Cadet® 1.6 gpf Round Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard Round Front Toilet Bowl in White
Part #A3717B001020
American Standard 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Part #A4019001N020
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Low-consumption toilet
- PowerWash® rim scrubs bowl with each flush
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Rough-in size: 10"
- Seat not included
- Includes color match bowl caps
- Glazed trapway: 2-1/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- IAPMO Listed -:
- No
- Length:
- 26-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 17-1/4 in