American Standard
Cadet® 3 Plastic Round Closed Front With Cover Toilet Seat in White
Part #A5282011020 | Item #4297888 | Manufacturer Part #5282011.020
How to get it:
Product Details
- EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
- Includes mounting bolts, nuts and, washers
Specifications
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Material: Plastic
Toilet Seat Material: Plastic
Toilet Seat Shape: Round
Toilet Seat Type: Closed Front With Cover