59-7/8 x 31-3/4 in. Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
American Standard

Cadet® 59-7/8 x 31-3/4 in. Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 59-7/8 x 31-3/4 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A2770002020
  • Item #1651939
  • Manufacturer Part #2770002.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-leveled tub bottom
  • Slip-resistant tub floor
  • Dual accessory-deck area
  • Nominal Dimensions: 59-1/2" x 31-3/4" x 19-3/4" (1511 x 806 x 502mm)
  • Optional apron (sold separately)
  • Form-fitted backrest and molded-in armrests with elbow supports
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Capacity:
54 gal
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
59-7/8 in
Drain Location:
Reversible
Drain Opening:
2-1/8 in
EPA Compliant:
No
GSA Approved:
No
Height:
19-3/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
59-7/8 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Size:
59-7/8 in x 31-3/4 in
Toilet Bowl Length:
59-7/8 in
UL Listed:
Yes
WaterSense Labeled:
No
Width:
31-3/4 in