American Standard

Cadet® 60 x 32 in. 55 gal 3-Wall Alcove Bathtub with Left Hand Drain in White

Part #A2776202020  |  Manufacturer Part #2776202.020

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral 3-sided tile/water retention flange
  • Integral apron
  • Dual molded-in armrests with elbow supports for comfort
  • Nominal dimensions: 59-7/8" x 32" x 20"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASME Specifications: ASME A112.19.7M

ASTM Specifications: ASTM E-162

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: Cadet®

Color Finish: White

Color Finish Category: Whites

Depth: 59-7/8 in

Drain Location: Left

EPA Compliant: No

GSA Approved: No

Height: 20 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Number of Occupants: 1

Type: A2776202020

UL Listed: Yes

WaterSense Labeled: No

Width: 32 in