72 x 35-3/4 in. Drop-In Bathtub with Reversible Drain in White
Cadet® 72 x 35-3/4 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual accessory deck area
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Form-fitted backrests
- Side-mounted air switch On/Off
- Two silent air volume controls
- Compatible with the quick connect Safe-T-Heater connection system
- Eight-jet system featuring 2 multi-directional and flow adjustable Acumax high output jets and 6 multi-directional and flow adjustable Acumax body massage jets, including 2 in the lumbar area
- Single speed pump/motor
- Eight-jet system featuring:
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 78 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 72 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- Height:
- 19-3/4 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Pump Location:
- Reversible
- Size:
- 72 in x 35-3/4 in
- Toilet Bowl Length:
- 72 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1800 W
- Width:
- 35-3/4 in