DESCRIPTION

  • Flushing rim and vertical cleansing spray
  • For deck-mount fitting only
  • For through-the-floor outlet
  • Includes 2 bolt caps
  • Integral overflow
  • Nominal dimensions: 25-3/4" x 15" x 14-1/2

American Standard Cadet® 14-1/2 in. Bidet

A5023100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Handle Material
Vitreous China
Handle Type
Cross
Height
14-1/2 in
Length
25-3/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
15 in

Starting at
$421.32
EACH
  • QUANTITY