EverClean Vitreous China Oval Countertop Sink with 4 in. Center Faucet Holes in White
Cadet® EverClean Vitreous China Oval Countertop Sink with 4 in. Center Faucet Holes in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- European-styled interior bowl
- Self-rimming oval countertop sink
- Front overflow
- Supplied with cutout template
- Super smooth Everclean surface keeps dirt and toiletries from accumulating
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16 1/2 in x 11 in x 5 1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 17-5/8 in x 7-1/2 in
- Type:
- A0419444EC020
- Vessel Only:
- Yes