19-5/8 x 15-3/4 in. Rectangular Drop-in Bathroom Sink in White

You last purchased this on
 
American Standard

Loft® 19-5/8 x 15-3/4 in. Rectangular Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Loft® 19-5/8 x 15-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #A0552000020
  • Item #4869034
  • Manufacturer Part #0552000.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made from fire clay
  • Includes cut-out template
  • Rectangular above counter basin
  • 14-5/8" (371mm) front to back,
  • Bowl size: 14-5/8" x 18-9/16" x 5"
  • 18-9/16" (471mm) wide,
  • Nominal size: 19-5/8" x 15-3/4" x 5-7/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Loft®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-11/16 in
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-5/16 in
IAPMO Listed -:
No
Length:
19-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-9/16 in x 14-5/8 in
Sink Bowl Size, Left:
13-3/16 in x 12-13/16 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Size:
19-5/8 in x 15-3/4 in
Type:
A0552000020
Width:
15-3/4 in