American Standard

Cadet® Pro™ 1.28 gpf Toilet Tank in Bone

Part #A4189D104021  |  Manufacturer Part #4189D104.021

Color/Finish: Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • Material: Vitreous china
  • Covered under 5 year limited warranty
  • Flush valve: 3"
  • Trip lever

Green

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Cadet® Pro™

Color Finish: Bone

Color Finish Category: Neutrals

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+

Price for bundle

$0