American Standard

Cadet® Pro™ 1.28 gpf Toilet Tank in Linen

Part #A4188A105222  |  Manufacturer Part #4188A105.222

Color/Finish: Linen

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • For use with Cadet® Pro™ bowls
  • Low-consumption toilet
  • Flush valve: 3"
  • Covered under 5 year limited warranty
  • Meets EPA WaterSense® criteria

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3517F.101 Toilet Bowl

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Cadet® Pro™

Dual Flush: No

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Trip Lever

Height: 13-7/8 in

IAPMO Listed: Yes

MA Approved: No

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-3/8 in

Frequently Purchased Together

+
+
+
+

Price for bundle

$0