DESCRIPTION

  • Toilet bowl only
  • Material: Vitreous china
  • Elongated bowl shape - more comfortable than a round bowl
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rim height: 16-1/2"
  • Rough-in size: 12"
  • Fully covered under 5 year warranty

American Standard Cadet® Pro™ Elongated Toilet Bowl in White

A3517F101020

Manufacturer Part #: 3517F101.020

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
American Standard A4188B104020 Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Cadet® Pro™
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
25-47/50 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
A3517F101020
WaterSense Labeled
Yes

Print

Frequently Purchased Together

+
+
+