Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Cadet® Pro™ Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® Pro™ Elongated Toilet Bowl in White

  • Fast #
  • Part #A3517A101US020
  • Item #4834935
  • Manufacturer Part #3517A101US.020
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Toilet bowl only
  • Powerful direct-fed siphon jet action
  • Condensation channel
  • Elongated bowl shape - more comfortable than a round bowl
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Low-consumption toilet
  • Glazed trapway: 2-1/8"
  • Inlet spud: 1-1/2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
American Standard A4188A104US020 Toilet Tank
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Cadet® Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-29/50 in
Toilet Bowl Width:
14 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes