Single Handle Multi Function Shower System in Polished Chrome
Cadet® Pro™ Single Handle Multi Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous China
- Covered under 5 Year Limited Warranty
- Tank only
- 12" (305 mm) rough-in
- Trip lever
- Flush valve: 3"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- ASSE Standards:
- ASSE 1002
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 3517B.101
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cadet® Pro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-5/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-9/50 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 12-5/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 12-5/16 in x 19-3/16 in
- Slide Bar Height:
- 36 in
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 25 lb
- Width:
- 19-3/8 in