Tank Lid in Black
Cadet® Tank Lid in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Cadet® Pro™ 1.28 gpf toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-7/8 in
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8 in