60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

You last purchased this on
 
American Standard

Cambridge™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cambridge™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Arctic

  • Fast #
  • Part #A2460002011
  • Item #4879417
  • Manufacturer Part #2460002.011
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glossy Porcelain finish
  • Full slip-resistant surface
  • Americast™ construction
  • A brighter, white textured surface that is more visually appealing
  • Covering 56% more of the tub floor to help increase bathroom safety
  • Nominal dimensions: 5' x 32" x 17-3/4"
  • ADA compliant with seat installed at head end
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4, ANSI A117.1
ASME:
ASME A112.19.4M, ASME A112.19.7M
ASTM:
ASTM E-162, ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
41 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2, CSA B45.2
Capacity:
50 gal
Collection:
Cambridge™
Color Finish Category:
Whites
Color Finish Name:
Arctic
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Americast®
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
14 in
UL Listed:
UL 1795
Weight:
161 lb
cUPC Certified:
No